AthleticShoe, Blk, Women's, 51/2, W, PR
Mfr # 108294W BKPK SZ 5.5
Zoro # G116262078
product price: $89.15
/pr
Free Shipping & Returns
Key Features
Width
W
Size
5 1/2
Style Family
Athletic Shoe
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108294W BKPK SZ 5.5
Zoro #
G116262078
UPC #
198739238105
Country of Origin
China
Dimensions
Width
W
Size
5 1/2
Details
Style Family
Athletic Shoe
Color
Black
Item
Work Shoe
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number 108294W-BKPK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.