AthleticShoe, Blk, Women's, 91/2, M, PR
Mfr # 108294 BKPK SZ 9.5
Zoro # G916262087
product price: $83.59
/pr
Free Shipping & Returns
Key Features
Color
Black
Width
W
Style Family
Athletic Shoe
Size
9 1/2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108294 BKPK SZ 9.5
Zoro #
G916262087
UPC #
198739238631
Country of Origin
China
Dimensions
Width
W
Size
9 1/2
Details
Color
Black
Item
Work Shoe
Style Family
Athletic Shoe
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 108294-BKPK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.