Shop SKECHERS

LoaferShoe, DarkBrown, Men's, 11-1/2, M, PR

  • Mfr # 200234-CDB Size 11.5
  • Zoro # G124781950

product price: 
$
111.99
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Oil-Resisting Sole
Yes
Shank Material
Texon
Midsole Material
EVA
Chemical-Resisting Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200234-CDB Size 11.5
Zoro #
G124781950
UPC #
197627043715
Country of Origin
China
Oil-Resisting Sole
Yes
Shank Material
Texon
Midsole Material
EVA
Chemical-Resisting Sole
No
Toe Cap Material
Carbon Fiber
Item
Loafer Shoe
Includes Shank
Yes
Puncture-Resistant Sole
No
Footwear Style
Loafer Shoe
Heel Technology
Hands Free Slip-ins(R)
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.91
Includes Metatarsal Guard
No
Waterproof
No
Metatarsal Guard
No
Liner Material
Fabric, Polyurethane
Upper Material
Leather, Synthetic Fabric, Fabric
Insole Material
Memory Foam
Slip-Resistance Value - SATRA Heel - Wet
0.77
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Heel Definition
Flat Heel
Toe Type
Safety-Toe
Gender
Men's
Construction
Cemented
All-Leather Upper
Yes
Liner Technology
Air Cooled Memory Foam
Outsole Material
Rubber
Ninety-Degree Heel
No
Midsole Technology
Cushioned
Maximum Heat Rating
Not Rated
Closure
No-Tie Lace
Insole Technology
Air Cooled Memory Foam, Removable Insole
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.45
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Style Number
200234-CDB
Color
Dark Brown
Wire Color
Dark Brown

Dimensions

Size
11 1/2
Heel Height
1 1/3 in
Overall Height
3 in
Width
M

Description

Loafer Shoe, Closure No-Tie Lace, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 200234-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.