Shop SKECHERS

LoaferShoe, DarkBrown, Men's, 11, M, PR

  • Mfr # 200234-CDB Size 11
  • Zoro # G224781973

product price: 
$
111.99
/pr
Free Shipping & Returns

Key Features

Style Number
200234-CDB
Includes Metatarsal Guard
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.91
Toe Type
Safety-Toe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200234-CDB Size 11
Zoro #
G224781973
UPC #
197627043708
Country of Origin
China
Style Number
200234-CDB
Includes Metatarsal Guard
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.91
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
Insole Technology
Air Cooled Memory Foam, Removable Insole
Puncture-Resistant Sole
No
Waterproof
No
Maximum Heat Rating
Not Rated
Chain Saw Cut-Resistant
No
Upper Material
Leather, Synthetic Fabric, Fabric
Shank Material
Texon
Heel Technology
Hands Free Slip-ins(R)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Insole Material
Memory Foam
Slip-Resistance Value - SATRA Heel - Wet
0.77
Metal Chip-Resisting Sole
No
Midsole Material
EVA
Ninety-Degree Heel
No
Closure
No-Tie Lace
Includes Shank
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.45
Construction
Cemented
Heel Definition
Flat Heel
Liner Material
Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Footwear Style
Loafer Shoe
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Gender
Men's
Insulated
No
All-Leather Upper
Yes
Item
Loafer Shoe
Color
Dark Brown
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Carbon Fiber
Liner Technology
Air Cooled Memory Foam
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Wire Color
Dark Brown

Dimensions

Overall Height
3 in
Heel Height
1 1/3 in
Width
M
Size
11

Description

Loafer Shoe, Closure No-Tie Lace, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 200234-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.