Shop SKECHERS

LoaferShoe, DarkBrown, Men's, 12, M, PR

  • Mfr # 200234-CDB Size 12
  • Zoro # G224782161

product price: 
$
111.99
/pr
Free Shipping & Returns

Key Features

Overall Height
3 in
Slip-Resistance Value - SATRA Heel - Wet
0.77
Maximum Heat Rating
Not Rated
Color
Dark Brown
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200234-CDB Size 12
Zoro #
G224782161
UPC #
197627043722
Country of Origin
China
Slip-Resistance Value - SATRA Heel - Wet
0.77
Maximum Heat Rating
Not Rated
Color
Dark Brown
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Ninety-Degree Heel
No
Footwear Style
Loafer Shoe
Insole Material
Memory Foam
Toe Cap Material
Carbon Fiber
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Shank Material
Texon
Liner Technology
Air Cooled Memory Foam
Puncture-Resistant Sole
No
Metatarsal Guard
No
Midsole Material
EVA
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.45
Closure
No-Tie Lace
Insole Technology
Air Cooled Memory Foam, Removable Insole
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.91
Style Number
200234-CDB
Outsole Material
Rubber
Toe Type
Safety-Toe
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Liner Material
Fabric, Polyurethane
Item
Loafer Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
No
Insulated
No
Heel Technology
Hands Free Slip-ins(R)
Midsole Technology
Cushioned
Waterproof
No
Upper Material
Leather, Synthetic Fabric, Fabric
Oil-Resisting Sole
Yes
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Wire Color
Dark Brown

Dimensions

Overall Height
3 in
Size
12
Width
M
Heel Height
1 1/3 in

Description

Loafer Shoe, Closure No-Tie Lace, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 200234-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.