Shop SKECHERS
See all product information
Create Account
LoaferShoe, DarkBrown, Men's, 9-1/2, M, PR
- Mfr # 200234-CDB Size 9.5
- Zoro # G424782206
product price:Â
$
111.99
/pr
Free Shipping & Returns
Key Features
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200234-CDB Size 9.5
- Zoro #
- G424782206
- UPC #
- 197627043678
- Country of Origin
- China
Dimensions
- Heel Height
- 1 1/3 in
- Width
- M
- Size
- 9 1/2
- Overall Height
- 3 in
Description
Loafer Shoe, Closure No-Tie Lace, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 200234-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.