Shop SKECHERS

Men's Athletic Shoe, 11, Composite Toe, Black/Gray, 200134

  • Mfr # 196311585661
  • Zoro # G308446897

product price: 
$
86.69
/pr

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
200134
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
196311585661
Zoro #
G308446897
UPC #
196311585661
Country of Origin
China
Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
200134
Upper Boot Material
Leather/Mesh; Man Made
Waterproof
No
Features
Arch Fit Insole System
Oil Resisting Sole
Yes
Resists
Slips
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Static Dissipative
No
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Insulated
No
Upper Material Description
Leather/Mesh
Waterproof Type
None
CSA Footwear Standard
No Puncture Protection
Standards
ASTM F2412 2011, ASTM F2413
Footwear Shank Type
None
Completely Non Metallic
Yes
Insole System
Removable
Removable Insole
Yes
Closure Type
Lace Up
Chemical Resisting Sole
Yes
Upper Material
Leather, Mesh
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Last Number or Name
134
Footwear Style
Athletic Shoe
Conductive
No
Upper Color
Black
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Non-Marking Upper
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Metatarsal Guard Style
None
Slip Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.74
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
0.89
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wide Toe Cap
Yes
Toe Shape
Round
Construction
Cemented
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Wire Color
Black/Gray

Dimensions

Size
11
Width
W
Footwear Width
W
Heel Height
1 1/4 in
Size (PRINT)
11

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 200134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.