Men's Athletic Shoe, 7 1/2, Composite Toe, Black/Gray, 200134

  • Mfr # 196311585593

  • Zoro # G908446846


product price: $86.69
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
200134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196311585593
Zoro #
G908446846
UPC #
196311585593
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Heel Height
1 1/4 in
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
200134
Upper Boot Material
Leather/Mesh; Man Made
Waterproof
No
Features
Arch Fit Insole System
Chain Saw Cut Resistant
No
Waterproof Type
None
Non-Marking Sole
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Upper Material
Leather, Mesh
Chemical Resisting Sole
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
134
Oil Resisting Sole
Yes
Insole System
Removable
Conductive
No
CSA Footwear Standard
No Puncture Protection
Standards
ASTM F2412 2011, ASTM F2413
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Insulated
No
Footwear Shank Type
None
Static Dissipative
No
Upper Color
Black
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Resists
Slips
Footwear Style
Athletic Work Shoe
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Upper Material Description
Leather/Mesh
Heel Style
Flat Heel
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Slip-Resistance Value - SATRA Heel - Wet
0.74
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Heel Definition
Flat Heel
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Closure
Lace Up
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 200134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.