Men's Athletic Shoe, Black, 10, 200263

  • Mfr # 200263-BLK SZ 10

  • Zoro # G613335510


product price: $71.75
/pr

Key Features

Gender
Men's
Color
Black
Style Number
200263
Waterproof
No
Closure
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200263-BLK SZ 10
Zoro #
G613335510
UPC #
197976183599
Country of Origin
China

Dimensions

Size
10
Width
D

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
200263
Waterproof
No
Closure
Lace Up
Metal Chip-Resisting Sole
No
Construction
Cemented
Insulated
No
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
Not Rated
Static Dissipative
No
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Toe Cap Material
Carbon Fiber
Conductive
No
Upper Material
Mesh
Puncture-Resistant Sole
No
Metatarsal Guard
No
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 200263, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.