Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 12, 200263

  • Mfr # 200263-BLK SZ 12

  • Zoro # G213365030


product price: $71.75
/pr

Key Features

Gender
Men's
Electrical Hazard Rated
Yes
Color
Black
Style Number
200263
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200263-BLK SZ 12
Zoro #
G213365030
UPC #
197976183636
Country of Origin
China

Dimensions

Size
12
Width
D

Details

Item
Athletic Shoe
Gender
Men's
Electrical Hazard Rated
Yes
Color
Black
Style Number
200263
Waterproof
No
Maximum Heat Rating
Not Rated
Toe Cap Material
Carbon Fiber
Insulated
No
Oil-Resisting Sole
No
Closure
Lace Up
Construction
Cemented
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Conductive
No
Metatarsal Guard
No
Chemical-Resisting Sole
No
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Upper Material
Mesh
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 200263, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.