Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black/Red, 8 1/2, 200206 BKRD

  • Mfr # 200206 BKRD Size 8.5

  • Zoro # G809956017


product price: $94.45
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/Red
Size
8 1/2
Style Number
200206 BKRD
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200206 BKRD Size 8.5
Zoro #
G809956017
UPC #
196989490670
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/Red
Style Number
200206 BKRD
Waterproof
No
Insole Technology
Cushioned Air-Cooled Memory Foam(R)
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Midsole Material
EVA
Metatarsal Guard
No
Chemical Resisting Sole
No
Insole Material
Foam
Non Metallic Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Material
Mesh, Synthetic Leather
Non-Marking Sole
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Closure
Slip On
Construction
Cemented
Insulated
No
Toe Shape
Round
Wide Toe Cap
Yes
Conductive
No
Heel Definition
Flat Heel
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Synthetic Leather
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.