Men's Athletic Shoe, Leather, Mesh Upper, Black/Gray, Size 10 1/2 W

  • Mfr # 196311585654

  • Zoro # G410474443


product price: $85.75
/pr
Free Shipping & Returns

Key Features

Color
Black/Gray
Footwear Width
W
Upper Material
Leather, Mesh
Gender
Men's
Footwear Style
Athletic Work Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196311585654
Zoro #
G410474443
UPC #
196311585654
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Size (PRINT)
10 1/2
Heel Height
1 1/4 in
Width
W

Details

Item
Athletic Shoe
Color
Black/Gray
Upper Material
Leather, Mesh
Gender
Men's
Footwear Style
Athletic Work Shoe
Resists
Slips
Metal Chip Resisting Sole
No
Standards
ASTM F2412 2011, ASTM F2413
Upper Color
Black
Upper Boot Material
Leather/Mesh; Man Made
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Gender (PRINT)
Men's
Removable Insole
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
Features
Arch Fit Insole System
Predominant Footwear Color
Black
Heat Resistant
No
Footwear Shank Type
None
Puncture-Resistant Sole (PRINT)
No
Slip Resistant
Yes
Static Dissipative
No
Max. Heat Rating
Not Rated
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
0.89
Metatarsal Guard Style
None
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Oil Resisting Sole
Yes
Style Number
200134
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Non-Marking Upper
No
Upper Material (PRINT)
Leather, Mesh
Footwear Closure Type
Lace Up
Heel Definition
Flat Heel
CSA Footwear Standard
No Puncture Protection
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - SATRA Heel - Wet
0.74
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Insulated
No
Closure Type
Lace Up
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Electrical Hazard Rated
Yes
Chemical-Resisting Sole (PRINT)
Yes
Conductive
No
Oil-Resisting Sole (PRINT)
Yes
Toe Type
Composite
Metatarsal Guard
No
Insole System
Removable
Puncture Resistant Insole
No
Non-Marking Sole
No
Upper Material Description
Leather/Mesh
Last Number or Name
134
Chain Saw Cut Resistant
No
Toe Cap Material
Composite
Non Metallic Upper
Yes
Heel Style
Flat Heel
Completely Non Metallic
Yes
Waterproof
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 200134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.