Men's Athletic Shoe, Leather, Mesh Upper, Black/Gray, Size 11 1/2 M

  • Mfr # 196311079313

  • Zoro # G310474444


product price: $85.75
/pr
Free Shipping & Returns

Key Features

Color
Black/Gray
Footwear Width
M
Upper Material
Leather, Mesh
Gender
Men's
Footwear Style
Athletic Work Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196311079313
Zoro #
G310474444
UPC #
196311079313
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Size (PRINT)
11 1/2
Width
M
Heel Height
1 1/4 in

Details

Item
Athletic Shoe
Color
Black/Gray
Upper Material
Leather, Mesh
Gender
Men's
Footwear Style
Athletic Work Shoe
CSA Footwear Standard
No Puncture Protection
Waterproof
No
Features
Arch Fit Insole System
Last Number or Name
134
Heel Style
Flat Heel
Toe Cap Material
Composite
Toe Type
Composite
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
Removable Insole
Yes
Gender (PRINT)
Men's
Electrical Hazard Rated
Yes
Upper Material (PRINT)
Leather, Mesh
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Max. Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Static Dissipative
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Predominant Footwear Color
Black
Footwear Shank Type
None
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Insole System
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Footwear Closure Type
Lace Up
Upper Material Description
Leather/Mesh
Standards
ASTM F2412 2011, ASTM F2413
Slip-Resistance Value - SATRA Heel - Wet
0.74
Metatarsal Guard
No
Oil-Resisting Sole (PRINT)
Yes
Style Number
200134
Heat Resistant
No
Completely Non Metallic
Yes
Insulated
No
Chemical-Resisting Sole (PRINT)
Yes
Slip Resistant
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Non-Marking Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Closure
Lace Up
Conductive
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Boot Material
Leather/Mesh; Man Made
Resists
Slips
Insole Technology
Removable
Waterproof Type
None
Closure Type
Lace Up
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 200134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.