Men's Athletic Shoe, Leather, Mesh Upper, Black/Gray, Size 13 W

  • Mfr # 196311585692

  • Zoro # G210474445


product price: $85.75
/pr
Free Shipping & Returns

Key Features

Color
Black/Gray
Footwear Width
W
Upper Material
Leather, Mesh
Gender
Men's
Footwear Style
Athletic Work Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196311585692
Zoro #
G210474445
UPC #
196311585692
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Heel Height
1 1/4 in
Width
W
Size (PRINT)
13

Details

Item
Athletic Shoe
Color
Black/Gray
Upper Material
Leather, Mesh
Gender
Men's
Footwear Style
Athletic Work Shoe
Puncture-Resistant Sole (PRINT)
No
Footwear Shank Type
None
Oil-Resisting Sole (PRINT)
Yes
Waterproof
No
Slip-Resistance Value - SATRA Heel - Dry
0.89
Toe Cap Material
Composite
CSA Footwear Standard
No Puncture Protection
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Mesh; Man Made
Puncture Resistant Insole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Toe Type
Composite
Gender (PRINT)
Men's
Chain Saw Cut Resistant
No
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Features
Arch Fit Insole System
Closure Type
Lace Up
Style Number
200134
Conductive
No
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Standards
ASTM F2412 2011, ASTM F2413
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Last Number or Name
134
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.74
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Slip Resistant
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Insulated
No
Upper Material Description
Leather/Mesh
Static Dissipative
No
Upper Material (PRINT)
Leather, Mesh
Manufacturers Suggested Sole Slip Rating
Best
Resists
Slips
Closure
Lace Up
Waterproof Type
None
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Chemical-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Upper Color
Black
Insole System
Removable
Chemical Resisting Sole
Yes
Non-Marking Upper
No
Heat Resistant
No
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Metatarsal Guard
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 200134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.