Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Leather, Mesh Upper, Black/Gray, Size 14 W

  • Mfr # 196311585708

  • Zoro # G010474447


product price: $85.75
/pr
Free Shipping & Returns

Key Features

Color
Black/Gray
Footwear Width
W
Upper Material
Leather, Mesh
Gender
Men's
Footwear Style
Athletic Work Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196311585708
Zoro #
G010474447
UPC #
196311585708
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Size (PRINT)
14
Heel Height
1 1/4 in
Width
W

Details

Item
Athletic Shoe
Color
Black/Gray
Upper Material
Leather, Mesh
Gender
Men's
Footwear Style
Athletic Work Shoe
Upper Material (PRINT)
Leather, Mesh
Electrical Hazard Rated
Yes
Maximum Heat Rating (PRINT)
Not Rated
Heel Style
Flat Heel
Style Family
Athletic Shoe
Waterproof
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Insulated
No
Waterproof Type
None
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Max. Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
Metal Chip Resisting Sole
No
Standards
ASTM F2412 2011, ASTM F2413
Toe Type
Composite
Non-Marking Sole
No
CSA Footwear Standard
No Puncture Protection
Slip-Resistance Value - SATRA Heel - Wet
0.74
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard
No
Predominant Footwear Color
Black
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Color
Black
Resists
Slips
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Heat Resistant
No
Footwear Shank Type
None
Last Number or Name
134
Footwear Closure Type
Lace Up
Metatarsal Guard Style
None
Completely Non Metallic
Yes
Metatarsal Guard (PRINT)
No
Insole System
Removable
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Static Dissipative
No
Puncture Resistant Insole
No
Gender (PRINT)
Men's
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Insole Technology
Removable
Toe Cap Material
Composite
Closure Type
Lace Up
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
Non Metallic Upper
Yes
Slip Resistant
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Upper
No
Removable Insole
Yes
Features
Arch Fit Insole System
Manufacturers Suggested Sole Slip Rating
Best
Style Number
200134
Puncture-Resistant Sole (PRINT)
No
Conductive
No
Upper Boot Material
Leather/Mesh; Man Made
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 200134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.