Men's Athletic Shoe, Steel Toe, Mesh, Synthetic Leather Upper, Rubber Outsole, Lace Up, Black/Gray
Mfr # 77055 BKCC SIZE 7
Zoro # G6872597
product price:Â $63.99
/prKey Features
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77055 BKCC SIZE 7
Zoro #
G6872597
UPC #
889110239858
Country of Origin
China
Dimensions
Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
4 in
Width
M
Overall Height
4 in
Size (PRINT)
7
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.