Men's Athletic Shoe, Steel Toe, Mesh, Synthetic Leather Upper, Rubber Outsole, Lace Up, Black/Gray

  • Mfr # 77055W BKCC SIZE 11.5

  • Zoro # G6878468


product price:  $63.99
/pr

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77055W BKCC SIZE 11.5
Zoro #
G6878468
UPC #
885125829626
Country of Origin
China

Dimensions

Footwear Width
W
Size
11 1/2
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
4 in
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Synthetic Leather
Toe Type
Steel
Color
Black/Gray
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
Man Made
Metatarsal System
No
Removable Insole
Yes
Max. Heat Rating
275 Degrees F
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Insulation Type
None
Insole System
Removable Polyurethane Cushion
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Strobel
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11 I/75 C/75 EH
Waterproof Type
None
Conductive
No
Footwear Shank Type
Wood
Non Metallic Upper
No
Insulated
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Style Number
77055W BKCC
Oil Resisting Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Exclusive Design
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Upper Material Description
Leather/Mesh
Toe Shape
Round
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Wood
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Construction
Cemented
Style Family
Athletic Shoe
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
275 Degrees F
Toe Cap Material
Steel
Insole Material
Polyurethane
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Wood
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
275 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Synthetic Leather
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products