Men's Athletic Shoe, Steel Toe, Mesh, Synthetic Leather Upper, Rubber Outsole, Lace Up, Black/Gray

  • Mfr # 77055W BKCC SIZE 7

  • Zoro # G6879892


product price:  $63.99
/pr

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77055W BKCC SIZE 7
Zoro #
G6879892
UPC #
885125829534
Country of Origin
China

Dimensions

Footwear Width
W
Size
7
Heel Height
Less Than 1/2 in
Height
4 in
Width
W
Size (PRINT)
7
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Synthetic Leather
Toe Type
Steel
Color
Black/Gray
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Upper Boot Material
Man Made
For Outdoor Traction
No
Midsole Material
EVA
Conductive
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Completely Non Metallic
No
Wide Toe Cap
Yes
Insole System
Removable Polyurethane Cushion
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Chemical Resisting Sole
Yes
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Footwear Shank Type
Wood
Max. Heat Rating
275 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Strobel
Removable Insole
Yes
Non Metallic Upper
No
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Shank Material
Wood
Standards
ASTM F2413-11 I/75 C/75 EH
Style Number
77055W BKCC
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Metatarsal System
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Closure
Lace Up
Maximum Heat Rating
275 Degrees F
Style Family
Athletic Shoe
Construction
Cemented
Insole Technology
Removable
Insole Material
Polyurethane
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh, Synthetic Leather
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
275 Degrees F
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Wood
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products