Men's Athletic Shoe, Steel Toe, Mesh, Synthetic Leather Upper, Rubber Outsole, Lace Up, Black/Gray
- Mfr # 77055W BKCC SIZE 9
- Zoro # G6872910
product price:Â
$
63.99
/pr
Key Features
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Footwear Width
- W
- Size
- 9
- Heel Height
- 1/2 in
- Height
- 4 in
- Width
- W
- Size (PRINT)
- 9
- Overall Height
- 4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 77055 BKCC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.