Men's Composite Toe Athletic Shoe, Black/Red, 10, W, 200206
Mfr # 200206W BKRD Size 10
Zoro # G010018610
product price: $90.85
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
200206
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200206W BKRD Size 10
Zoro #
G010018610
UPC #
196989718415
Country of Origin
China
Dimensions
Size
10
Footwear Width
W
Size (PRINT)
10
Width
W
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.