Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black/Red, 13, M, 200206

  • Mfr # 200206 BKRD Size 13

  • Zoro # G209956013


product price: $90.85
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
200206
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200206 BKRD Size 13
Zoro #
G209956013
UPC #
196989490755
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Width
M
Size (PRINT)
13

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
200206
Waterproof
No
Conductive
No
Insole Material
Foam
Completely Non Metallic
Yes
For Outdoor Traction
No
Insole Technology
Cushioned Air-Cooled Memory Foam(R)
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Toe Cap Material
Composite
Construction
Cemented
Chemical Resisting Sole
No
Static Dissipative
No
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Puncture Resistant Insole
No
Midsole Material
EVA
Toe Shape
Round
Metatarsal Guard
No
Closure
Slip On
Upper Material
Mesh, Synthetic Leather
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Insulated
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh, Synthetic Leather
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.