Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black/Red, 14, M, 200206

  • Mfr # 200206 BKRD Size 14

  • Zoro # G209956020


product price: $90.85
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
200206
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200206 BKRD Size 14
Zoro #
G209956020
UPC #
196989490762
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Width
M
Size (PRINT)
14

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
200206
Waterproof
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Non-Marking Sole
No
Insulated
No
Conductive
No
Non Metallic Upper
Yes
Insole Material
Foam
Closure
Slip On
Upper Material
Mesh, Synthetic Leather
Construction
Cemented
Toe Shape
Round
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Midsole Material
EVA
Maximum Heat Rating
Not Rated
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Metatarsal Guard
No
Static Dissipative
No
Insole Technology
Cushioned Air-Cooled Memory Foam(R)
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Chemical Resisting Sole
No
Toe Cap Material
Composite
Upper Material (PRINT)
Mesh, Synthetic Leather
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.