Zoro Homepage

Men's Work Boot, 10 1/2 M, Black, 77522 BLK

  • Mfr # 77522-BLK 10.5

  • Zoro # G815822153


product price: $87.19
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
77522 BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77522-BLK 10.5
Zoro #
G815822153
UPC #
193642339697
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
77522 BLK
Upper Material
Leather
Outsole Material
Rubber
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
All-Leather Upper
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Toe Shape
Round
Wide Toe Cap
No
Midsole Technology
Shock Absorbing
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Conductive
Yes
Non Metallic Upper
Yes
Closure
Lace Up
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Liner Material
Fabric
Construction
Stitched
Insole Material
Foam
Outsole Technology
High Traction
Insulated
No
Shank Material
Fiberglass
Insole Technology
Cushioned Comfort
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.85
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
Liner Technology
HydroGuard(R)
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Dry
1.14

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive Yes, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number 77522 BLK, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.