Zoro Homepage

Men's Work Boot, 10 1/2 W, Brown, 200372 BRN

  • Mfr # 200372W-BRN 10.5

  • Zoro # G915822183


product price: $81.35
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
200372 BRN
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200372W-BRN 10.5
Zoro #
G915822183
UPC #
198376646011
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Overall Height
7 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
200372 BRN
Upper Material
Leather
Outsole Material
Rubber
Midsole Material
Foam
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Removable Insole
Yes
Maximum Heat Rating
572 Degrees F
Shank Material
Steel
Insole Technology
Cushioned
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
For Outdoor Traction
Yes
All-Leather Upper
Yes
Conductive
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Insulated
No
Insole Material
Foam
Toe Shape
Round
Non-Marking Sole
Yes
Liner Material
Fabric
Non Metallic Upper
Yes
Midsole Technology
Low Profile
Metatarsal Guard
No
Heel Definition
Defined Heel
Completely Non Metallic
No
Static Dissipative
No
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Heel - Dry
0.82
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.78
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Wet
0.74
Slip-Resistance Value - SATRA Forefoot - Dry
0.82

Description

7-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive Yes, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 200372 BRN, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.