Zoro Homepage

Men's Work Boot, 11 1/2 M, Black, 77522 BLK

  • Mfr # 77522-BLK 11.5

  • Zoro # G916424102


product price: $87.19
/pr
Free Shipping & Returns

Key Features

Width
M
Insole Material
Foam
Static Dissipative
No
Metatarsal Guard
No
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77522-BLK 11.5
Zoro #
G916424102
UPC #
193642339710
Country of Origin
China

Dimensions

Width
M
Overall Height
6 in
Size
11 1/2

Details

Insole Material
Foam
Static Dissipative
No
Metatarsal Guard
No
Toe Shape
Round
All-Leather Upper
Yes
Upper Material
Leather
Closure
Lace Up
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
HydroGuard(R)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Construction
Stitched
Color
Black
Wide Toe Cap
No
Outsole Technology
High Traction
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Item
Work Boot
Waterproof
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Non Metallic Upper
Yes
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.85
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Heel Definition
Defined Heel
Toe Cap Material
Composite
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.14
Conductive
Yes
Outsole Material
Rubber
Midsole Material
EVA
Insulated
No
Gender
Men's
Oil-Resisting Sole
Yes
Insole Technology
Cushioned Comfort
Midsole Technology
Shock Absorbing
Shank Material
Fiberglass
Style Number
77522 BLK
Liner Material
Fabric

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive Yes, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 77522 BLK, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.