Zoro Homepage

Men's Work Boot, 12 M, Black, 77522 BLK

  • Mfr # 77522-BLK 12

  • Zoro # G415822157


product price: $87.19
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
77522 BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77522-BLK 12
Zoro #
G415822157
UPC #
193642339727
Country of Origin
China

Dimensions

Size
12
Width
M
Overall Height
6 in

Description

Military/Tactical Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive Yes, Color Family Black, Size 12, Static Dissipative No, Style Number 77522 BLK, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.