Zoro Homepage

Men's Work Boot, 12 W, Brown, 200372 BRN

  • Mfr # 200372W-BRN 12

  • Zoro # G915822169


product price: $81.35
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
200372 BRN
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200372W-BRN 12
Zoro #
G915822169
UPC #
198376646042
Country of Origin
China

Dimensions

Size
12
Width
W
Overall Height
7 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
200372 BRN
Upper Material
Leather
Outsole Material
Rubber
Removable Insole
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Insole Technology
Cushioned
Wide Toe Cap
Yes
Static Dissipative
No
Heel Definition
Defined Heel
All-Leather Upper
Yes
Conductive
Yes
Toe Cap Material
Steel
For Outdoor Traction
Yes
Completely Non Metallic
No
Style Family
6-Inch Work Boot
Shank Material
Steel
Toe Shape
Round
Electrical Hazard Rated
Yes
Insole Material
Foam
Midsole Material
Foam
Insulated
No
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Midsole Technology
Low Profile
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Liner Material
Fabric
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Dry
0.82
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.74
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Construction
Welted
Slip-Resistance Value - SATRA Heel - Wet
0.78

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive Yes, Color Family Brown, Size 12, Static Dissipative No, Style Number 200372 BRN, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.