Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 14 M, Black, 77522 BLK

  • Mfr # 77522-BLK 14

  • Zoro # G015822182


product price: $87.19
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
77522 BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77522-BLK 14
Zoro #
G015822182
UPC #
193642339741
Country of Origin
China

Dimensions

Size
14
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
77522 BLK
Upper Material
Leather
Outsole Material
Rubber
Insulated
No
Construction
Stitched
Midsole Material
EVA
Closure
Lace Up
Style Family
6-Inch Work Boot
Static Dissipative
No
Toe Cap Material
Composite
Outsole Technology
High Traction
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Insole Technology
Cushioned Comfort
Midsole Technology
Shock Absorbing
Wide Toe Cap
No
Conductive
Yes
Toe Shape
Round
All-Leather Upper
Yes
Removable Insole
Yes
For Outdoor Traction
Yes
Insole Material
Foam
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
Liner Material
Fabric
Metatarsal Guard
No
Liner Technology
HydroGuard(R)
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Dry
1.14
Slip-Resistance Value - SATRA Heel - Wet
0.85
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive Yes, Color Family Black, Size 14, Static Dissipative No, Style Number 77522 BLK, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.