Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 15 M, Black, 77522 BLK

  • Mfr # 77522-BLK 15

  • Zoro # G315822172


product price: $87.19
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
77522 BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77522-BLK 15
Zoro #
G315822172
UPC #
193642339758
Country of Origin
China

Dimensions

Size
15
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
77522 BLK
Upper Material
Leather
Outsole Material
Rubber
Midsole Technology
Shock Absorbing
For Outdoor Traction
Yes
Insole Material
Foam
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Outsole Technology
High Traction
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Insole Technology
Cushioned Comfort
Wide Toe Cap
No
Non Metallic Upper
Yes
Midsole Material
EVA
Toe Shape
Round
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Insulated
No
Conductive
Yes
Closure
Lace Up
Shank Material
Fiberglass
Metatarsal Guard
No
Liner Material
Fabric
Construction
Stitched
Static Dissipative
No
Removable Insole
Yes
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - SATRA Heel - Dry
1.14
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Liner Technology
HydroGuard(R)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Wet
0.85

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive Yes, Color Family Black, Size 15, Static Dissipative No, Style Number 77522 BLK, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.