Zoro Homepage

Men's Work Boot, 7 1/2 M, Black, 77522 BLK

  • Mfr # 77522-BLK 7.5

  • Zoro # G916424157


product price: $87.19
/pr
Free Shipping & Returns

Key Features

Style Number
77522 BLK
Completely Non Metallic
Yes
Insulated
No
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77522-BLK 7.5
Zoro #
G916424157
UPC #
193642339635
Country of Origin
China

Dimensions

Width
M
Overall Height
6 in
Size
7 1/2

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive Yes, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 77522 BLK, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.