Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 8 1/2 M, Black, 77522 BLK

  • Mfr # 77522-BLK 8.5

  • Zoro # G115822181


product price: $87.19
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
77522 BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77522-BLK 8.5
Zoro #
G115822181
UPC #
193642339659
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
77522 BLK
Upper Material
Leather
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Insole Technology
Cushioned Comfort
Insole Material
Foam
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Removable Insole
Yes
Insulated
No
For Outdoor Traction
Yes
Conductive
Yes
Construction
Stitched
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Liner Material
Fabric
Completely Non Metallic
Yes
Outsole Technology
High Traction
Static Dissipative
No
Toe Cap Material
Composite
Midsole Material
EVA
Wide Toe Cap
No
Shank Material
Fiberglass
Closure
Lace Up
Non Metallic Upper
Yes
Midsole Technology
Shock Absorbing
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Wet
0.85
Liner Technology
HydroGuard(R)
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Slip-Resistance Value - SATRA Heel - Dry
1.14
Chemical-Resisting Sole
No
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Military/Tactical Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive Yes, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 77522 BLK, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.