Zoro Homepage

Men's Work Boot, 8 1/2 W, Brown, 200372 BRN

  • Mfr # 200372W-BRN 8.5

  • Zoro # G315822158


product price: $81.35
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
200372 BRN
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200372W-BRN 8.5
Zoro #
G315822158
UPC #
198376645977
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Overall Height
7 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
200372 BRN
Upper Material
Leather
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Shank Material
Steel
Oil-Resisting Sole
Yes
Insole Technology
Cushioned
Wide Toe Cap
Yes
Conductive
Yes
Midsole Technology
Low Profile
Toe Cap Material
Steel
Insole Material
Foam
For Outdoor Traction
Yes
Non-Marking Sole
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Midsole Material
Foam
Removable Insole
Yes
Metatarsal Guard
No
Insulated
No
Static Dissipative
No
Non Metallic Upper
Yes
Liner Material
Fabric
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Slip-Resistance Value - SATRA Heel - Wet
0.78
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.74
Slip-Resistance Value - SATRA Heel - Dry
0.82
Manufacturer-Suggested Sole Slip Rating
Better

Description

7-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive Yes, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 200372 BRN, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.