Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 8 M, Black, 77522 BLK

  • Mfr # 77522-BLK 8

  • Zoro # G815822191


product price: $87.19
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
77522 BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77522-BLK 8
Zoro #
G815822191
UPC #
193642339642
Country of Origin
China

Dimensions

Size
8
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
77522 BLK
Upper Material
Leather
Outsole Material
Rubber
Outsole Technology
High Traction
Completely Non Metallic
Yes
Wide Toe Cap
No
Closure
Lace Up
Removable Insole
Yes
Non Metallic Upper
Yes
Conductive
Yes
Construction
Stitched
Toe Shape
Round
Insole Material
Foam
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Static Dissipative
No
Style Family
6-Inch Work Boot
Shank Material
Fiberglass
Metatarsal Guard
No
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Midsole Technology
Shock Absorbing
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
All-Leather Upper
Yes
Insole Technology
Cushioned Comfort
Liner Material
Fabric
Non-Marking Sole
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Wet
0.85
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Metal Chip-Resisting Sole
No
Liner Technology
HydroGuard(R)
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Dry
1.14
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive Yes, Color Family Black, Size 8, Static Dissipative No, Style Number 77522 BLK, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.