Men's Work Boot, 9 1/2 M, Black, 77522 BLK
Mfr # 77522-BLK 9.5
Zoro # G316424160
product price: $87.19
/pr
Free Shipping & Returns
Key Features
Ninety-Degree Heel
No
Heel Definition
Defined Heel
Outsole Material
Rubber
Removable Insole
Yes
Midsole Material
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77522-BLK 9.5
Zoro #
G316424160
UPC #
193642339673
Country of Origin
China
Dimensions
Overall Height
6 in
Width
M
Size
9 1/2
Description
Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive Yes, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 77522 BLK, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.