Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 9 M, Black, 77522 BLK

  • Mfr # 77522-BLK 9

  • Zoro # G116424162


product price: $87.19
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
No
Shank Material
Fiberglass
Ninety-Degree Heel
No
Midsole Technology
Shock Absorbing
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77522-BLK 9
Zoro #
G116424162
UPC #
193642339666
Country of Origin
China

Dimensions

Size
9
Overall Height
6 in
Width
M

Details

Metal Chip-Resisting Sole
No
Shank Material
Fiberglass
Ninety-Degree Heel
No
Midsole Technology
Shock Absorbing
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Outsole Technology
High Traction
Insulated
No
Upper Material
Leather
Liner Technology
HydroGuard(R)
Non-Marking Sole
Yes
Color
Black
Insole Material
Foam
Removable Insole
Yes
Completely Non Metallic
Yes
Wide Toe Cap
No
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Construction
Stitched
Conductive
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Lace Up
Midsole Material
EVA
Puncture-Resistant Sole
No
Item
Work Boot
Metatarsal Guard
No
Toe Cap Material
Composite
Outsole Material
Rubber
Style Number
77522 BLK
Non Metallic Upper
Yes
Gender
Men's
Heel Definition
Defined Heel
Liner Material
Fabric
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.14
Slip-Resistance Value - SATRA Heel - Wet
0.85
Insole Technology
Cushioned Comfort
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
For Outdoor Traction
Yes

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive Yes, Color Family Black, Size 9, Static Dissipative No, Style Number 77522 BLK, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.