Shop SKECHERS

Slip-Ins Slip Resistant Work Shoe, PR

  • Mfr # NAMPA-KNOTLY - 200293W -BLK - Size -10
  • Zoro # G725092783

product price: 
$
66.69
/pr

Key Features

Footwear Style
Athletic Shoe
Insole Technology
Memory Foam(TM)
Midsole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NAMPA-KNOTLY - 200293W -BLK - Size -10
Zoro #
G725092783
UPC #
197976191792
Country of Origin
China
Footwear Style
Athletic Shoe
Insole Technology
Memory Foam(TM)
Midsole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Insole Material
Foam
Midsole Technology
Shock-Absorbing Flexible
Outsole Material
Rubber
Upper Material
Leather, Synthetic Fabric
Style Number
200293
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
Gender
Men's
Insulated
No
Style Family
Athletic Shoe
Waterproof
No
Puncture-Resistant Sole
No
Construction
Cemented
Heel Technology
Hands Free Slip-ins(R)
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Metatarsal Guard
No
Item
Slip-Ins Slip Resistant Work Shoe
Liner Material
Fabric
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No

Dimensions

Size
10
Width
W
Heel Height
1 in

Description

Slip-Ins Slip Resistant Work Shoe, Style Family Athletic Shoe, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 200293, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.