Shop SKECHERS
See all product information
Create Account
Slip-Ins Slip Resistant Work Shoe, PR
- Mfr # NAMPA-KNOTLY - 200293W -BLK - Size -9.5
- Zoro # G425092762
product price:Â
$
66.69
/pr
Key Features
Ninety-Degree Heel
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
200293
Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 9
- Width
- W
- Heel Height
- 1 in
Description
Slip-Ins Slip Resistant Work Shoe, Style Family Athletic Shoe, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 200293, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.