Shop SKECHERS
See all product information
Create Account
Slip Resistant Work Shoe, PR
- Mfr # 200466W-BLK-Size -11
- Zoro # G425092663
product price:Â
$
77.49
/pr
Key Features
Chemical-Resisting Sole
No
Width
W
Chain Saw Cut-Resistant
No
Construction
Cemented
Heel Technology
Hands Free Slip-ins(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- W
- Size
- 11
- Heel Height
- 2 in
Description
Slip Resistant Work Shoe, Style Family Athletic Shoe, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 200466, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.