Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 8 1/2, 108152 BLK

  • Mfr # 108152 BLK Size 8.5

  • Zoro # G810018629


product price: $89.89
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
108152 BLK
Waterproof
No
Insole Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108152 BLK Size 8.5
Zoro #
G810018629
UPC #
196989494340
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
108152 BLK
Waterproof
No
Insole Material
Foam
Metatarsal Guard
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Non-Marking Sole
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Outsole Material
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
No
Closure
Slip On
Midsole Material
EVA
Static Dissipative
No
Electrical Hazard Rated
Yes
Upper Material (PRINT)
Mesh, Synthetic Leather
Insole Technology
Cushioned Air-Cooled Memory Foam(R)
Toe Cap Material
Composite
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Upper Material
Mesh, Synthetic Leather
Construction
Cemented
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
No
For Outdoor Traction
No
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Completely Non Metallic
Yes
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.