Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black, 10, M, 108152

  • Mfr # 108152 BLK Size 10

  • Zoro # G210018632


product price: $90.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
M
Style Number
108152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108152 BLK Size 10
Zoro #
G210018632
UPC #
196989494371
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Size (PRINT)
10
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
108152
Waterproof
No
Midsole Material
EVA
Chemical-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Closure
Slip On
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Chemical Resisting Sole
No
Insole Material
Foam
Non-Marking Sole
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Conductive
No
Insole Technology
Cushioned Air-Cooled Memory Foam(R)
Insulated
No
Completely Non Metallic
Yes
Insole Material (PRINT)
Foam
Manufacturers Suggested Sole Slip Rating
Best
Gender (PRINT)
Women's
Upper Material
Mesh, Synthetic Leather
Static Dissipative
No
Outsole Material (PRINT)
Rubber
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Metatarsal Guard
No
Upper Material (PRINT)
Mesh, Synthetic Leather
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Toe Shape
Round
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material
Rubber
For Outdoor Traction
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.