Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black, 6, M, 108152

  • Mfr # 108152 BLK Size 6

  • Zoro # G110018619


product price: $90.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
M
Style Number
108152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108152 BLK Size 6
Zoro #
G110018619
UPC #
196989494296
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
108152
Waterproof
No
Heel Definition
Flat Heel
Chemical Resisting Sole
No
For Outdoor Traction
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material
EVA
Upper Material (PRINT)
Mesh, Synthetic Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Toe Shape
Round
Conductive
No
Insole Technology
Cushioned Air-Cooled Memory Foam(R)
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Insole Material (PRINT)
Foam
Static Dissipative
No
Construction
Cemented
Metatarsal Guard (PRINT)
No
Closure
Slip On
Metal Chip Resisting Sole
No
Upper Material
Mesh, Synthetic Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture Resistant Insole
No
Insulated
No
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material (PRINT)
EVA
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Chemical-Resisting Sole (PRINT)
No
Non Metallic Upper
Yes
Insole Material
Foam
Maximum Heat Rating (PRINT)
Not Rated
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Gender (PRINT)
Women's
Non-Marking Sole
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.