Shop SKECHERS

Work Boot, Brn, 7, Mens, W, PR

  • Mfr # 200248-BRN - Size 7
  • Zoro # G225092719

product price: 
$
98.55
/pr

Key Features

Ninety-Degree Heel
Yes
Style Number
200248
Liner Material
Fabric
Insole Material
Foam
Upper Material
Leather, Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200248-BRN - Size 7
Zoro #
G225092719
UPC #
197627680163
Country of Origin
Viet Nam
Ninety-Degree Heel
Yes
Style Number
200248
Liner Material
Fabric
Insole Material
Foam
Upper Material
Leather, Mesh
Chemical-Resisting Sole
No
Footwear Style
Mid-Cut Work Boot
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Heel Definition
Defined Heel
Color
Brown
Oil-Resisting Sole
No
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Chain Saw Cut-Resistant
No
Insole Technology
Air-Cooled Memory Foam(R)
Midsole Material
EVA
Waterproof
Yes
Toe Type
Safety-Toe
Midsole Technology
Shock-Absorbing Flexible
Metal Chip-Resisting Sole
No
Insulated
No
Gender
Men's
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Shank Material
Nylon
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Work Boot

Dimensions

Width
W
Heel Height
1 1/2 in
Size
7

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 200248, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.