Shop SKECHERS

Work Boot, Brn/Blk, 11, Mens, W, PR

  • Mfr # 200161-BRBK - Size -11
  • Zoro # G425092786

product price: 
$
128.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Arch Fit(R)
Liner Material
Fabric
All-Leather Upper
Yes
Oil-Resisting Sole
No
Heel Definition
Defined Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200161-BRBK - Size -11
Zoro #
G425092786
UPC #
196311833427
Country of Origin
China
Insole Technology
Arch Fit(R)
Liner Material
Fabric
All-Leather Upper
Yes
Oil-Resisting Sole
No
Heel Definition
Defined Heel
Color
Brown/Black
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Metatarsal Guard
No
Outsole Technology
Goodyear(R)
Waterproof
Yes
Insulated
No
Midsole Technology
Shock-Absorbing Flexible
Toe Type
Safety-Toe
Style Number
200161
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Chemical-Resisting Sole
No
Style Family
6-Inch Work Boot
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Upper Material
Leather, Mesh, Synthetic Fabric
Footwear Style
Mid-Cut Work Boot
Closure
Lace Up
Insole Material
Memory Foam
Ninety-Degree Heel
Yes
Construction
Cemented
Puncture-Resistant Sole
No
Midsole Material
EVA
Item
Work Boot

Dimensions

Size
11
Width
W
Heel Height
1 1/2 in

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown/Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Size 11, Static Dissipative No, Style Number 200161, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.