Shop SKECHERS
See all product information
Create Account
Work Boot, Brn/Blk, 7-1/2, Mens, W, PR
- Mfr # 200161W-BRBK - Size -7.5
- Zoro # G725092769
product price:Â
$
128.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Color
Brown/Black
Style Number
200161
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 7 1/2
- Width
- W
- Heel Height
- 1 1/2 in
Description
Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown/Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Size 7 1/2, Static Dissipative No, Style Number 200161, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.