Shop SKELLERUP
See all product information
Create Account
Men's Insulated Boots, Steel Toe, 16" Height, Blue, 14
- Mfr # FSP114
- Zoro # G7444413
product price:Â
$
95.99
/pr
Key Features
Size
14
Toe Type
Steel
Gender
Men's
Color
Blue
Height
16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSP114
- Zoro #
- G7444413
- UPC #
- 816643010975
- Country of Origin
- China
- Toe Type
- Steel
- Gender
- Men's
- Color
- Blue
- Item
- Rubber Boot
- Upper Material
- Rubber
- Insulation Type
- PU Foam
- Resists
- Acids, Oil, Heat
- Outsole Material
- NBR
- Shoe Style
- Knee
- Shank Material
- Steel
- Midsole Material
- Natural Rubber
- Metatarsal Guard
- No
- Footwear Sole Pattern
- Razor Cut
- Style Number
- FSP114
- Standards
- ASTM F2413
- Insulated
- Yes
- Includes Metatarsal Guard
- No
- Toe Cap Material
- Steel
- Footwear Style
- Knee
- Predominant Footwear Color
- Blue
Dimensions
- Size
- 14
- Height
- 16"
- Boot Height
- 16 in
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Razor Cut, Insulated Yes, Size 14, Men's, Boot Height 16 in, Metatarsal Guard No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.