Zoro Homepage

10325A Manual Trans Input Shaft Seal

  • Mfr # 10325A

  • Zoro # G204308541


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Width
0.276 in
Outside Dia.
1.583 in
Fits Shaft Dia.
1.024 in
Inside Dia.
1.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10325A
Zoro #
G204308541
UPC #
8531156821
Country of Origin
Viet Nam

Dimensions

Width
0.276 in
Outside Dia.
1.583 in
Fits Shaft Dia.
1.024 in
Inside Dia.
1.575 in

Description

SKF manual transmission input shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture manual transmission input shaft seal's for virtually every automobile on the road today. SKF manual transmission input shaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.