Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Threads per Inch, 4-13/32 in. Outside Diameter

  • Mfr # AN 17

  • Zoro # G412509822


product price: $46.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN 17
Zoro #
G412509822
UPC #
-
Country of Origin
United States

Description

12 Threads per Inch; 4-13/32 in. Outside Diameter; 0.635 in. Nominal Thickness; 3.34-12 Thread Size; 3.286 in. Thread Pitch Diameter Min; 3.292 in. Thread Pitch Diameter Max; W-17 Lockwasher Part Number; UNS Thread

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.