Zoro Homepage

12 Threads per Inch, 4-5/32 in. Outside Diameter

  • Mfr # AN 16

  • Zoro # G512509807


product price: $43.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN 16
Zoro #
G512509807
UPC #
-
Country of Origin
United States

Description

12 Threads per Inch; 4-5/32 in. Outside Diameter; 0.604 in. Nominal Thickness; 3.137-12 Thread Size; 3.083 in. Thread Pitch Diameter Min; 3.089 in. Thread Pitch Diameter Max; W-16 Lockwasher Part Number; UNS Thread

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.