Shop SKF
See all product information
Create Account
1200J, Self Aligning Ball Brgs, 1200J
- Mfr # 1200J
- Zoro # G207140582
product price:Â
$
41.99
/ea
Key Features
Bore Diameter
10 mm
Cage Material
Steel
Dynamic Radial Load Capacity
1244 lbf
Outside Diameter
30 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1200J
- Zoro #
- G207140582
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 1244 lbf
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 266 lbf
- Type
- Ball Bearing
- Temp. Range
- -30 Degrees to 110 Degrees C
- Ball Material
- Chrome Steel
- Seal Type
- Open
Dimensions
- Bore Diameter
- 10 mm
- Outside Diameter
- 30 mm
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.