Shop SKF
See all product information
Create Account
1203J, Self Aligning Ball Brgs, 1203J
- Mfr # 1203J
- Zoro # G507140305
product price:Â
$
54.19
/ea
Key Features
Cage Material
Steel
Ball Material
Chrome Steel
Outside Diameter
40 mm
Seal Type
Open
Bore Diameter Tolerance
-0.008 mm to 0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1203J
- Zoro #
- G507140305
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Ball Material
- Chrome Steel
- Seal Type
- Open
- Temp. Range
- -30 Degrees to 110 Degrees C
- Static Radial Load Capacity
- 495 lbf
- Dynamic Radial Load Capacity
- 1989 lbf
- Type
- Ball Bearing
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
Dimensions
- Outside Diameter
- 40 mm
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
- Bore Diameter
- 17 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.